Shop All Safety Banners and Posters
Brady
Safety Scoreboard, 28 x 20In, ENG
Mfr # 49111
Zoro # G6098145
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Steel
- Height 28 in
- Width 20 in
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49111
- Zoro # G6098145
- UPC # 754473491116
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Description
Safety Scoreboard, Sign Legend This Plant Has Worked __ Days Without A Disabling Injury The Best Previous Record Was ___ Days Do Your Part Help Make A New Record!, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Green, Number of Displays 2, Display Format Number of Days
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-11)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 7, PR (HAW-404-PNK-070)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Emergency Use Only Sign, Portrait (OS-NS-A-710-V-12846)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- Brady Safety Banners and Posters