Shop All Safety Culture Signs
Brady
Safety Reminder Signs, 7" H, 10" W, Polyester, Rectangle, English, 88878
Mfr # 88878
Zoro # G8624773
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend The Safe Way Is The Best Way
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88878
- Zoro # G8624773
- UPC # 754473888787
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Reminder Signs |
Header | Think |
Legend | The Safe Way Is The Best Way |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Legend Style | Text |
OSHA Compliant | Yes |
Header Background Color | Green |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Think, Legend The Safe Way Is The Best Way, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- SIGNMISSION OSHA WARNING Sign, Scaffolding Safety Guidelines Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12831)
- Brady Signs