Shop All Safety Culture Signs
Brady
Safety Reminder Signs, 10" H, 14" W, Polyester, Rectangle, English, 88835
Mfr # 88835
Zoro # G8471622
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Be Careful
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88835
- Zoro # G8471622
- UPC # 754473888350
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Reminder Signs |
Header | Safety First |
Legend | Be Careful |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Be Careful, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-BC-D-1218-L-10059)
- Brady Signs