Shop All Safety Culture Signs
Brady
Safety Reminder Sign, 7" H, 10" W, Polyester, Rectangle, English, 88838
Mfr # 88838
Zoro # G7406170
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Don't Try To Lift More Than You Are Able
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88838
- Zoro # G7406170
- UPC # 754473888381
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Reminder Sign |
Header | Safety First |
Legend | Don't Try To Lift More Than You Are Able |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Sign Legend Color | Black |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Legend Style | Text |
Header Legend Color | White |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
Sign Legend Text Color | Black |
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Don't Try To Lift More Than You Are Able, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- NMC CAUTION, SAFETY VEST REQUIRED, CGA49R (CGA49R)
- Brady Signs