Shop All Safety Culture Signs
Brady
Safety Reminder Sign, 7" H, 10" W, Plastic, Rectangle, English, 22650
Mfr # 22650
Zoro # G7406520
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Report All Accidents No Matter How Small To Your Foreman
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22650
- Zoro # G7406520
- UPC # 754473226503
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Reminder Sign |
Header | Safety First |
Legend | Report All Accidents No Matter How Small To Your Foreman |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Text |
Header Background Color | Green |
Header Legend Color | White |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Accidents No Matter How Small To Your Foreman, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Stereo, Black (1030110)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- ACCUFORM Motivational Safety Sign, 7" H, 10" W, Plastic, Rectangle, English, MGNF950VP (MGNF950VP)
- Brady Signs