Shop All Safety Culture Signs
Brady
Safety Reminder Sign, 7" H, 10" W, Aluminum, Rectangle, English, 41214
Mfr # 41214
Zoro # G7372622
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Report All Accidents No Matter How Small To Your Foreman
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41214
- Zoro # G7372622
- UPC # 754473412142
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Reminder Sign |
Header | Safety First |
Legend | Report All Accidents No Matter How Small To Your Foreman |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Double-Sided | No |
Header Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Accidents No Matter How Small To Your Foreman, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-05-XL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (8701200)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- SIGNMISSION OSHA BE CAREFUL Sign, Step Up Up Arrow W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-BC-P-710-L-10131)
- Brady Safety Culture Signs