Shop All Safety Culture Signs
Brady
Safety Reminder Sign, 10" H, 14" W, Fiberglass, Rectangle, English, 69173
Mfr # 69173
Zoro # G8467888
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Don't Try To Lift More Than You Are Able
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 69173
- Zoro # G8467888
- UPC # 754473691738
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Reminder Sign |
Header | Safety First |
Legend | Don't Try To Lift More Than You Are Able |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Header Background Color | Green |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Don't Try To Lift More Than You Are Able, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (100501729)
- MARCOM Training DVD, Scissor Lifts, English (V0001729EO)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL TLL)
- NMC Caution Welding Fumes Hazardous Sign (C194P)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- Brady Safety Culture Signs