Shop All Safety Banners and Posters
Brady
Safety Record Signs, 20X14", ENG, Language: English
Mfr # SM795E
Zoro # G8606348
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Polyethylene
- Height 20"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SM795E
- Zoro # G8606348
- UPC # 754473459598
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 20" |
Width | 14" |
Details
Item | Safety Scoreboard |
Language | English |
Material | Polyethylene |
Description
Safety Scoreboard, Height 20 In., Width 14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- BRADY Label, 1 in W, White (M6-17-473)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- SAFETYPOSTER.COM Safety Pstr, Be Protected Not Projectd, EN (P3785)
- Brady Safety Banners and Posters