Shop All Safety Banners and Posters
Brady
Safety Record Signs, 20 x 14In
Mfr # SM793E
Zoro # G4031447
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Starts with You. This Department Has Worked _ Days Without a Lost Time Accident. Think Safety!
- Material Polyethylene
- Height 20 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SM793E
- Zoro # G4031447
- UPC # 754473459574
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 20 in |
Width | 14 in |
Description
Safety Scoreboard, Sign Legend Safety Starts With You This Department Has Worked ___ Days Without A Lost Time Accident. Think Safety!, English, Height 20 in, Width 14 in, Vertical Rectangle, Background Color Green, Number of Displays 1, Display Format Number of Days
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 45", Brown, PR1 (550-45-04)
- MISSION Cooling Hat Blu/Wht (109356)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PC (ESC203PC)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck, 72" H, B-72-30146 (B-72-30146)
- Brady Signs