Shop All Lockout Safety Kits
Brady
Safety Lockout/Tagout Station, 17-1/8In H
Mfr # LC139E
Zoro # G4894312
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (1) Lockout Cabinet (45558), (1) Lockout Mini Poster (41995), (1) OSHA Lockout Summary Sheet, (100) Cable Ties (45429), (2) 3-In-1 Plug Lockouts (45842), (2) Gate Valve Lockout 2.5 to 5 in (65561), (2) No-Hole Circuit Breaker Lockout (45308), (2) Wall Switch Lockout (49428), (25) Danger Tags (49310), (3) Multi-Pole Breaker Lockout (45307), (6) 1.5 in Steel Lockout Hasp (49255)
- For Lockout Type Electrical & Valve
- Color Red/White
- Number of Components 97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LC139E
- Zoro # G4894312
- UPC # 754473455170
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 18 in x 14 in |
Overall Depth | 9.5 in |
Overall Height | 18 in |
Overall Width | 14 in |
Description
Lockout/Tagout Center, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (2) 3-in-1 Plug Lockouts (45842), (2) No-Hole Circuit Breaker Lockout (45308), (2) Wall Switch Lockout (65392), (3) Multi-Pole Breaker Lockout (45307), Filled Yes, Number of Hasps Included 6, Number of Lockouts Included 97, Number of Padlocks Included 0, Number of Tags Included 25, Visibility Inside None, For Lockout Type Electrical & Valve, Language English, Mount Type Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Blue (153672)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- Brady Lockout Tagout