Shop All Lockout Safety Kits
Brady
Safety Lockout/Tagout Center, Red/Wht
Mfr # LC503E
Zoro # G4894251
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Highly Visible Distribution Point for Lockout/Tagout Equipment and information
- Color Red/White
- Number of Components 0
- Number of Padlocks Held 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LC503E
- Zoro # G4894251
- UPC # 754473455569
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 29 in x 23.88 in |
Overall Width | 23.88 in |
Overall Depth | 4.38 in |
Overall Height | 29 in |
Description
Lockout/Tagout Center, Cover Type Open Front, Filled No, Number of Lockouts Included 0, Number of Padlocks Included 0, Visibility Inside Board Only, Language English, Background Color Red, White, Includes Highly Visible Distribution Point for Lockout/Tagout Equipment and information, Legend Safety Lockout/Tagout Center, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 1, Number of Padlocks Held 8, Overall Depth 4.38 in, Overall Height 29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- Brady Lockout Tagout