Shop All Safety Banners and Posters
Brady
Safety Label, Instruction, 3-1/2 In. H, PK5
Mfr # 86191
Zoro # G4839484
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Bend Knees When Lifting
- Material Polyester
- Height 3 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86191
- Zoro # G4839484
- UPC # 754473861919
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Bend Knees When Lifting, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Mens, 11W, Lace, Black, PR (E022141)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106321)
- BRADY Safety Label, Information, 3-1/2 In. H, PK5 (86300)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- Brady Signs