Shop All Right-To-Know and Hazardous Materials
Brady
Safety Label, 5 In. W, 3-1/2 In. H, PK5
Mfr # 86154
Zoro # G1524537
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Legend Biological Hazard
- Legend/Background Color Black, Orange/White
- Header Warning
- Header Background Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86154
- Zoro # G1524537
- UPC # 754473861544
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Biological Hazard, Sign Legend Style Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Cartridge for Certa, 6006, PK2, 2 PK, NIOSH Approved (70070709475)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL (1010-XL (10))
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- LABELMASTER Battery Excepted Packaging, 12"x12"x12" (BX121212)
- Brady Right-To-Know and Hazardous Materials