Shop All Identification Labels
Brady
Safety Label, 5 In. W, 3-1/2 In. H, 87779
Mfr # 87779
Zoro # G6076384
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87779
- Zoro # G6076384
- UPC # 754473877798
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- BRADY Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (86610)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- Brady Safety Labels