Shop All Identification Labels
Brady
Safety Label, 5 In. W, 3-1/2 In. H, 87774
Mfr # 87774
Zoro # G7627821
original price:
$3.09
15% off
new price: $2.60
/ea
$2.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87774
- Zoro # G7627821
- UPC # 754473877743
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- SECURIT Replacement Slotted Key Cabinet Tags, 1 5/8 x 1 1/2, White, PK20 (04983)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- BRADY Label (B33-53-8591-BK)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR10)
- Brady Identification Labels