Shop All Identification Labels
Brady
Safety Label, 5 In. W, 3-1/2 In. H, 84746
Mfr # 84746
Zoro # G8538966
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84746
- Zoro # G8538966
- UPC # 754473847463
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR 2XL Vest Hi-Vis Iron-Tuff Lime (0399RHVL2XLL2)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 76237 (76237)
- BRADY NFPA Label, 1-1/4"W, Self-Adh Vinyl, PK500 (121163)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Label (M21-17-423)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- Brady Safety Labels