Shop All Identification Labels
Brady
Safety Label, 3/4 In. H, 3/4 In. W, PK36
Mfr # 58525
Zoro # G6182741
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 3/4 in
- Height 3/4 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58525
- Zoro # G6182741
- UPC # 754473585259
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3/4 in |
Height | 3/4 in |
Depth | 1/250 in |
Description
Safety Label, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Eye Protection Symbol, Sign Legend Style Symbol, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- NMC Danger Wear Ppe When Handling Caustic Sign (D414P)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Recycling Label, Vinyl, 10 In. H, PK5, 20774LFLS (20774LFLS)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT2)
- AVERY Color Label Dots Red (5790)
- Brady Safety Labels