Shop All Radiation & Laser Signs
Brady
Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, 17999LS
Mfr # 17999LS
Zoro # G4064724
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Radioactive Material
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 17999LS
- Zoro # G4064724
- UPC # 754473945534
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Materials, Sign Legend Style Symbol and Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- NMC Caution Radiation Area Sign, 14 in Height, 10 in Width (CGA32PB)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- Brady Radiation & Laser Signs