Shop All No Smoking Signs
Brady
Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796
Mfr # 87796
Zoro # G6136724
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87796
- Zoro # G6136724
- UPC # 754473877965
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, L (07-755-L)
- ONGUARD Chemtex Bib Overall, Green, M (7105000)
- CAROLINA CREATIVE PRODUCTS Texas Flag Bandana (B22FLA-050112)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42692 (42692)
- BRADY No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 127999 (127999)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- Brady Signs