Shop All Identification Labels
Brady
Safety Label, 3-1/2 In. H, 5 In. W, PK8
Mfr # 27413LS
Zoro # G4836097
product price: $25.19
/pk 8, $3.15/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 27413LS
- Zoro # G4836097
- UPC # 754473946753
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/1000 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Operate Without Warning, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- Brady Safety Labels