Shop All Identification Labels
Brady
Safety Label, 3-1/2 In. H, 5 In. W, 89176
Mfr # 89176
Zoro # G7510876
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 89176
- Zoro # G7510876
- UPC # 754473891763
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- BRADY Hard Hat Emblem Label, PK4, 42243 (42243)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887 (83887)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- Brady Identification Labels