Shop All Identification Labels
Brady
Safety Label, 3-1/2 In. H, 5 In. W, 89135
Mfr # 89135
Zoro # G7545151
product price: $2.60
/ea
$2.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 89135
- Zoro # G7545151
- UPC # 754473891350
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Riders, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- NMC Empty Label, Pk25 (DL168AP)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- Brady Identification Labels