Shop All Identification Labels
Brady
Safety Label, 3-1/2 In. H, 5 In. W, 88172
Mfr # 88172
Zoro # G6167804
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88172
- Zoro # G6167804
- UPC # 754473881726
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Starts Automatically, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- NEVS Direct Thermal Piggy Back, Individual 1-up 13/16" x 1-11/16" Yellow (CS-PB-T-Y)
- Brady Safety Labels