Shop All Tags
Brady
Safety Inspection Tag, 5-3/4 x 3 In, PK10
Mfr # 86556
Zoro # G3980505
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Safety Inspection, Header Wording Safety Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (10118695)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- Brady Tags