Shop All Eyewear Dispensers
Brady
Safety Glasses Holder, 11-3/4in.H, Acrylic
Mfr # GH20N
Zoro # G5587206
original price:
$162.99
10% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (20) Glasses or Goggles
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Open
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # GH20N
- Zoro # G5587206
- UPC # 754473454395
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Depth | 6 7/8 in |
Overall Height | 11 3/4 in |
Overall Width | 15 1/2 in |
Dimensions | 11 3/4 in H x 15 1/2 in W x 6 7/8 in D |
Details
Item | Safety Glasses Holder |
Holds | (20) Glasses or Goggles |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Open |
Material | Acrylic |
Dispenser Style | Case |
Dispenser Layout | 20 Compartments |
Dispensing Method | Open |
Dispenser Contains | Glasses, Goggles |
Number of Compartments | 20 |
Capacity | 20 Pairs |
Description
Safety Glasses Holder, Capacity 20 Pairs, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 20 Compartments, Dispenser Style Case Without Door, Dispensing Method Open, Material Acrylic, Mounting Location Wall, Number of Compartments 20, Overall Depth 6 7/8 in, Overall Height 11 3/4 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDM)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- BRADY Prot Eyewear Disp W/ Lid, Tray, Clr, Acryl (2011L)
- BRADY Economy Visitor Spec Disp, Tray, Bk/Clr (EHMVSD)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- BOWMAN DISPENSERS Eyewear Dispenser, Clear, PETG Plastic (CP-072)
- Brady Eye Protection