Shop All Eyewear Dispensers
Brady
Safety Glasses Holder, 11-1/2in.H, Acrylic
Mfr # GH12N
Zoro # G5511886
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (12) Glasses or Goggles
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Open
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # GH12N
- Zoro # G5511886
- UPC # 754473454371
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Width | 15 1/2 in |
Overall Height | 11 1/2 in |
Overall Depth | 7 5/8 in |
Dimensions | 11 1/2 in H x 15 1/2 in W x 7 5/8 in D |
Details
Item | Safety Glasses Holder |
Holds | (12) Glasses or Goggles |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Open |
Material | Acrylic |
Dispenser Style | Case |
Dispensing Method | Open |
Dispenser Layout | 12 Compartments |
Dispenser Contains | Glasses, Goggles |
Capacity | 12 Pairs |
Number of Compartments | 12 |
Description
Safety Glasses Holder, Capacity 12 Pairs, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 12 Compartments, Dispenser Style Case Without Door, Dispensing Method Open, Material Acrylic, Mounting Location Wall, Number of Compartments 12, Overall Depth 7 5/8 in, Overall Height 11 1/2 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner XL, 144PK (VPN9696XL)
- BRADY Prot Eyewear Disp W/ Lid, Tray, Clr, Acryl (2011L)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- BRADY PPE Disp, Stk, Clr, Acryl, Wall Mtg (DPE)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- NMC Visitor Spec Dispenser (ASG-D)
- Brady Eye Protection