Shop All Safety Banners and Posters
Brady
Safety Banner, 42 x 120In, Vinyl, ENG
Mfr # 50906
Zoro # G3217164
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Make Time For Safety
- Material Polyethylene
- Height 48 in
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50906
- Zoro # G3217164
- UPC # 754473509064
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 48 in |
Width | 120 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Make Time Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, White, Yellow, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- MILTON Remote Control Air Switch (825)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Scoreboard, 28 x 20In, ENG (49111)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- Brady Signs