Shop All Identification Labels
Brady
Safety Banner, 42 x 120In, Vinyl, ENG
Mfr # 50904
Zoro # G2235773
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyethylene
- Width 120 in
- Height 48 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50904
- Zoro # G2235773
- UPC # 754473509040
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 120 in |
Height | 48 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Don't Forget Lockout Tagout, Sign Legend Style Symbol and Text, Printed Language English, Background Color Gray, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Arc Flash Protection Label, 2 In. H, PK10 (81107)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- Brady Safety Labels