Shop All Safety Banners and Posters
Brady
Safety Banner, 3 x 5 ft., Vinyl
Mfr # 106334
Zoro # G6117964
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Good Housekeeping Promotes Safety
- Material Polyethylene
- Height 36 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106334
- Zoro # G6117964
- UPC # 754473035556
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 36 in |
Width | 60 in |
Details
Item | Safety Banner |
Language | English |
Legend | Good Housekeeping Promotes Safety |
Material | Polyethylene |
Legend Style | Text |
Write on Surface | No |
Printed Language | English |
Shape | Horizontal Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Safety Banner Legend | Promotes Safety Do Your Part... Pick Up-Clean Up |
Sign Legend Style | Symbol and Text |
Number of Printed Sides | 1 |
Reflective | No |
Finish | Glossy |
Background Color | Blue |
Glow In The Dark | No |
Product Type | Banner |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Promotes Safety Do Your Part... Pick Up-Clean Up, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 60 in, Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, HE, Magenta, 20 PK, NIOSH (10042346)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- PIP Back Support Belt, Xx-Large (290-550XXL)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106321)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106312)
- BRADY Safety Scoreboard, 28 x 20In, ENG (49111)
- BRADY Machine/Equipment Label, English, PK5 (86839)
- SAFETYPOSTER.COM Safety Poster, Everyone Should Know, ENG (SW0125)
- Brady Signs