Shop All Safety Banners and Posters
Brady
Safety Banner, 3 x 5 ft., Vinyl
Mfr # 106331
Zoro # G5527146
product price: $149.39
/ea
Free Shipping & Returns
$149.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Protects People Quality Protects Jobs
- Material Vinyl
- Height 36 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106331
- Zoro # G5527146
- UPC # 754473035525
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 36 in |
Width | 60 in |
Details
Item | Safety Banner |
Language | English |
Legend | Safety Protects People Quality Protects Jobs |
Material | Vinyl |
Legend Style | Text |
Write on Surface | No |
Safety Banner Legend | Safety Protects People, Quality Protects Job |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | English |
Number of Printed Sides | 1 |
Background Color | White, Yellow |
Reflective | No |
Shape | Horizontal Rectangle |
Sign Legend Style | Symbol and Text |
Product Type | Banner |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Protects People, Quality Protects Job, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Yellow, Number of Printed Sides 1, Width 60 in, Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Whistle, Metal, Medium Weight, Silver, PK12 (501)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- TALON TRAX Overboot, Mens, 9, Button, Blk, PVC/Vinyl, PR (3XE87)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Label, Information, 3-1/2 In. H, PK5 (86300)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- Brady Signs