Shop All Safety Banners and Posters
Brady
Safety Banner, 3-1/2 x 10 ft., Vinyl
Mfr # 106321
Zoro # G5777414
product price: $298.79
/ea
Free Shipping & Returns
$298.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Keep Our Plant Clean And Safe
- Material Polyethylene
- Height 48 in
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106321
- Zoro # G5777414
- UPC # 754473035426
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 48 in |
Width | 120 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Eliminate Hazards Pick-Up Clean-Up, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- NMC Safety Cone Open Hole Sign (CS20)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106305)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Safety Scoreboard, 28 x 20In, ENG (49111)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- NMC The 8 Wastes Banner (BT57)
- Brady Signs