Shop All Safety Banners and Posters
Brady
Safety Banner, 3-1/2 x 10 ft., Vinyl
Mfr # 106307
Zoro # G5639024
product price: $298.79
/ea
Free Shipping & Returns
$298.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend We Are Setting The Standard
- Material Polyethylene
- Height 48 in
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106307
- Zoro # G5639024
- UPC # 754473035280
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 48 in |
Width | 120 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Quality Excellence, Sign Legend Style Symbol and Text, Printed Language English, Background Color Purple, White, Yellow, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- NEVS Controlled Substance Dangerous Unless Used As Dire 3/8" x 1-1/2" (PAUX-23)
- SYSTEM SENSOR LED STROBE (SCRLED)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106305)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- Brady Safety Banners and Posters