Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Yellow 3.0" Steel
Mfr # NYL-YLW-76ST-KD
Zoro # G6234227
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-YLW-76ST-KD
- Zoro # G6234227
- UPC # 754473611118
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Yellow 3.0" Steel |
Description
Lockout Padlock Nylon Yellow 3.0 In. Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- Brady Safekey Lockout Padlocks