Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Wht 1.5" Plas
Mfr # NYL-WHT-38PL-KD6PK
Zoro # G6235137
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-WHT-38PL-KD6PK
- Zoro # G6235137
- UPC # 754473611231
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Wht 1.5" Plas |
Description
Lockout Padlock Nylon Wht 1.5 In. Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- SUPER ANCHOR SAFETY Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSL)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Green 1.5" Pl (NYL-GRN-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- Brady Safekey Lockout Tagout