Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon White 3.0" Steel S
Mfr # NYL-WHT-76ST-KD
Zoro # G6234403
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-WHT-76ST-KD
- Zoro # G6234403
- UPC # 754473611101
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon White 3.0" Steel S |
Description
Lockout Padlock Nylon White 3.0 In. Steel S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (4003)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (23421)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike (ALU-RED-76ST-KA3PK)
- Brady Safekey Lockout Tagout