Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon White 1.0" Pl
Mfr # CPT-WHT-25PL-KA3PK
Zoro # G6236029
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # CPT-WHT-25PL-KA3PK
- Zoro # G6236029
- UPC # 754473610128
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon White 1.0" Pl |
Description
Lockout Padlock Nylon White 1.0 In. Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Spikes (71096TBY-SPIKES)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- Brady Safekey Lockout Tagout