Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Red 1.5" Stee
Mfr # NYL-RED-38ST-KA3PK
Zoro # G6234753
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-RED-38ST-KA3PK
- Zoro # G6234753
- UPC # 754473610869
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Red 1.5" Stee |
Description
Lockout Padlock Nylon Red 1.5 In. Stee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- DEADON Knee Pads, Gel, Flexible (HDP223155)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- Brady Safekey Lockout Tagout