Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Red 1.0" Plas
Mfr # CPT-RED-25PL-KA6PK
Zoro # G6235977
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # CPT-RED-25PL-KA6PK
- Zoro # G6235977
- UPC # 754473610135
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Red 1.0" Plas |
Description
Lockout Padlock Nylon Red 1.0 In. Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (108H2436)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- Brady Safekey Lockout Tagout