Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Red 1.0" Plas
Mfr # CPT-RED-25PL-KA3PK
Zoro # G6235968
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # CPT-RED-25PL-KA3PK
- Zoro # G6235968
- UPC # 754473610043
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Red 1.0" Plas |
Description
Lockout Padlock Nylon Red 1.0 In. Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- REEBOK Work Shoes, 10, M, White, Steel, Men's, PR (RB4443)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- Brady Safekey Lockout Padlocks