Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Purple 1.5" Plasti
Mfr # NYL-PRP-38PL-KD
Zoro # G6234315
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-PRP-38PL-KD
- Zoro # G6234315
- UPC # 754473610876
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Purple 1.5" Plasti |
Description
Lockout Padlock Nylon Purple 1.5 In. Plasti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- Brady Safekey Lockout Padlocks