Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Prpl 1.5" Pla
Mfr # NYL-PRP-38PL-KD6PK
Zoro # G6235119
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady Safekey
- MFR # NYL-PRP-38PL-KD6PK
- Zoro # G6235119
- UPC # 754473611651
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Prpl 1.5" Pla |
Description
Lockout Padlock Nylon Prpl 1.5 In. Pla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- Brady Safekey Lockout Padlocks