Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Grn 1.5" Plas
Mfr # NYL-GRN-38PL-KD6PK
Zoro # G6235076
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-GRN-38PL-KD6PK
- Zoro # G6235076
- UPC # 754473611491
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Grn 1.5" Plas |
Description
Lockout Padlock Nylon Grn 1.5 In. Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (24N140)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- TILLMAN Gloves, PR (13572X)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Silver)
- Brady Safekey Lockout Padlocks