Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Green 1.5" St
Mfr # NYL-GRN-38ST-KA6PK
Zoro # G6234683
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-GRN-38ST-KA6PK
- Zoro # G6234683
- UPC # 754473610425
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Green 1.5" St |
Description
Lockout Padlock Nylon Green 1.5 In. St
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- Brady Safekey Lockout Padlocks