Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Green 1.5" Pl
Mfr # NYL-GRN-38PL-KA6PK
Zoro # G6235155
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-GRN-38PL-KA6PK
- Zoro # G6235155
- UPC # 754473611767
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Green 1.5" Pl |
Description
Lockout Padlock Nylon Green 1.5 In. Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, 10" Width, Combustible Dust Area Bilingual, Landscape (OS-WS-D-710-L-12524)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Black 1.5" (ALU-BLK-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (406KAS6BLU)
- Brady Safekey Lockout Tagout