Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Brown 3.0" Steel S
Mfr # NYL-BRN-76ST-KD
Zoro # G6234367
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-BRN-76ST-KD
- Zoro # G6234367
- UPC # 754473610623
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Brown 3.0" Steel S |
Description
Lockout Padlock Nylon Brown 3.0 In. Steel S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (34-845/S)
- MAXIT Winter Liner, Black, Universal (101415009)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- Brady Safekey Lockout Padlocks