Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Brown 1.5" Steel S
Mfr # NYL-BRN-38ST-KD
Zoro # G6234139
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-BRN-38ST-KD
- Zoro # G6234139
- UPC # 754473610906
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Brown 1.5" Steel S |
Description
Lockout Padlock Nylon Brown 1.5 In. Steel S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK2 (2700V)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- ABUS Lockout Padlock, KD, Assorted, 1-3/4"H, PK6 (19709)
- Brady Safekey Lockout Tagout