Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Blue 3.0" Steel Sh
Mfr # NYL-BLU-76ST-KD
Zoro # G6234419
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-BLU-76ST-KD
- Zoro # G6234419
- UPC # 754473610647
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Blue 3.0" Steel Sh |
Description
Lockout Padlock Nylon Blue 3.0 In. Steel Sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS (KBKB1T22TXS)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- BRADY Label (B33-37-430)
- PAULSON Goggle Lens, Welding, Shade 5, Poly (510-LENS-PC5)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (406KAS6YLW)
- Brady Safekey Lockout Padlocks