Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Black 1.5" Pl
Mfr # NYL-BLK-38PL-KA3PK
Zoro # G6234963
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # NYL-BLK-38PL-KA3PK
- Zoro # G6234963
- UPC # 754473611309
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Black 1.5" Pl |
Description
Lockout Padlock Nylon Black 1.5 In. Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- QUAL-CRAFT Lanyard Leg 4-6In Dbl W/Rebar (20091)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Black 1.5" (ALU-BLK-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- Brady Safekey Lockout Padlocks