Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Black 1.0" Pl
Mfr # CPT-BLK-25PL-KA6PK
Zoro # G6235794
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # CPT-BLK-25PL-KA6PK
- Zoro # G6235794
- UPC # 754473610173
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Black 1.0" Pl |
Description
Lockout Padlock Nylon Black 1.0 In. Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (4.5 OZ BROWN)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB15-COPM)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8952)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KA6)
- Brady Safekey Lockout Tagout