Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Yellow 3.0" Ste
Mfr # ALU-YLW-76ST-KD
Zoro # G6234473
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-YLW-76ST-KD
- Zoro # G6234473
- UPC # 754473611002
- Country of Origin Canada
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Yellow 3.0" Ste |
Description
Lockout Padlock Aluminum Yellow 3.0 In. Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, L (101117-006-L)
- MCR SAFETY B C Grade Deerskin Driver, L, PK12 (3501L)
- BETTER BILT PRODUCTS Wall Rack, Height 9 In., Yellow (2024)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- Brady Safekey Lockout Tagout